42433
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42433

Brady Signs & Signage
In stock
Item Number
42433
MFG Item Number
42433
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42433
LOCKOUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42433
Item Number 42433
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Pictogram Color Black
Header Caution
Legend Lock Out For Safety
Material Aluminum
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved