42454
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42454

Brady Signs & Signage
In stock
Item Number
42454
MFG Item Number
42454
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42454
LOCKOUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42454
Item Number 42454
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Header Caution
Legend This Machine Must Be Locked Out Prior To Servicing
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved