42660
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42660

Brady Signs & Signage
In stock
Item Number
42660
MFG Item Number
42660
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42660
Y60470 B555 10X14 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42660
Item Number 42660
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Danger
Legend No Smoking - No Open Flames - No Sparks
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.56 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved