42696
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42696

Brady Signs & Signage
In stock
Item Number
42696
MFG Item Number
42696
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42696
Y60501 B555 10X7 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42696
Item Number 42696
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Legend No Smoking
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0.28 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved