42726
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42726

Brady Signs & Signage
In stock
Item Number
42726
MFG Item Number
42726
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42726
PERSONAL HYGIENE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42726
Item Number 42726
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend Wash Hands Before Returning To Work
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved