43109
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43109

Brady Signs & Signage
In stock
Item Number
43109
MFG Item Number
43109
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
43109
Y60852 B555, 7X10, DANGER, High

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43109
Item Number 43109
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.275 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved