43295
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43295

Brady Signs & Signage
In stock
Item Number
43295
MFG Item Number
43295
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
43295
Y61024 B555 10X7 RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43295
Item Number 43295
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Pictogram Color White
Legend Fire Extinguisher
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.275 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved