43454
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43454

Brady Signs & Signage
In stock
Item Number
43454
MFG Item Number
43454
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
43454
LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 43454
Item Number 43454
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Legend ? Did You Remember To Remove Your Locks And Tags
Material Aluminum
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved