43494
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43494

Brady Signs & Signage
In stock
Item Number
43494
MFG Item Number
43494
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
43494
RESTROOM SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43494
Item Number 43494
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black
Legend Restrooms
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved