43983
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43983

Brady Signs & Signage
In stock
Item Number
43983
MFG Item Number
43983
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
43983
Y61203 Chemicals & Hazardous

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43983
Item Number 43983
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Legend Used Oil
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved