44980
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44980

Brady Signs & Signage
In stock
Item Number
44980
MFG Item Number
44980
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
44980
ANSI Z535 SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 44980
Item Number 44980
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black
Header Notice
Legend Authorized Personnel Only.
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved