44981
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44981

Brady Signs & Signage
In stock
Item Number
44981
MFG Item Number
44981
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
44981
DANGER CONFINED SPACE ENTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 44981
Item Number 44981
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black
Header Danger
Legend Confined Space. Enter By Permit Only.
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved