The store will not work correctly when cookies are disabled.
44982
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DANGER CONFINED SPACE ENTER
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
44982 |
Item Number |
44982 |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Safety Signs |
Background Color |
White |
Pictogram Color |
Black |
Header |
Danger |
Legend |
Confined Space. Enter By Permit Only. |
Material |
Fiberglass |
Material Description |
Premium |
Language |
English |
Glow in the Dark |
No |
Height |
14 " |
Width |
10 " |
Net Weight |
0 lbs |
Gross Weight |
0.0366 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved