44989
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44989

Brady Signs & Signage
In stock
Item Number
44989
MFG Item Number
44989
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
44989
CAUTION HARD HATS REQUIRED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 44989
Item Number 44989
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black
Header Caution
Legend Hard Hats Required.
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved