44993
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44993

Brady Signs & Signage
In stock
Item Number
44993
MFG Item Number
44993
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
44993
ANSI Z535 SAFETY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 44993
Item Number 44993
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Keep Out.
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved