45000
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45000

Brady Signs & Signage
In stock
Item Number
45000
MFG Item Number
45000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
45000
ANSI Z535 SAFETY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45000
Item Number 45000
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black
Header Notice
Legend Safety Glasses Required Beyond This Point.
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved