45431
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45431

Brady Signs & Signage
In stock
Item Number
45431
MFG Item Number
45431
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
45431
TEMPORARY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45431
Item Number 45431
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Orange
Legend Fiber Optic Cable Above
Material Plastic
Material Description Corrugated
Language English
Glow in the Dark No
Height 5 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved