47005
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47005

Brady Signs & Signage
In stock
Item Number
47005
MFG Item Number
47005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47005
Y62586 Danger High Voltage 10X14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47005
Item Number 47005
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.57 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved