47039
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47039

Brady Signs & Signage
In stock
Item Number
47039
MFG Item Number
47039
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47039
Y62600 B120 14X3.5 RED/WHT Fire Sign

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47039
Item Number 47039
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Pictogram Color White
Legend Fire Extinguisher
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 3.5 "
Width 14 "
Net Weight 0.0128 lbs
Gross Weight 0.0128 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved