47239
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47239

Brady Signs & Signage
In stock
Item Number
47239
MFG Item Number
47239
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47239
FLR STND, WRKG ABOV W/ARRO,20X12,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47239
Item Number 47239
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Red
Header Danger
Legend Persons Working Above
Material Plastic
Language English
Glow in the Dark No
Height 20 "
Width 12 "
Net Weight 0 lbs
Gross Weight 0.1488 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved