47251
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47251

Brady Signs & Signage
In stock
Item Number
47251
MFG Item Number
47251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47251
FLR STND, REST RM CLSD,20X12,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47251
Item Number 47251
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Red
Header Notice
Legend Restroom Closed For Cleaning
Material Plastic
Language English
Glow in the Dark No
Height 20 "
Width 12 "
Net Weight 0 lbs
Gross Weight 0.1488 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved