47636
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47636

Brady Signs & Signage
In stock
Item Number
47636
MFG Item Number
47636
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47636
B302 SAFETY SIGNS WHT/BLU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47636
Item Number 47636
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Employees Must Wash Hands Before Returning To Work
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved