47639
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47639

Brady Signs & Signage
In stock
Item Number
47639
MFG Item Number
47639
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47639
B555 SAFETY SIGNS 10X7 BLUE/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47639
Item Number 47639
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Employees Must Wash Hands Before Returning To Work
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved