47645
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47645

Brady Signs & Signage
In stock
Item Number
47645
MFG Item Number
47645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47645
B401 SAFETY SIGNS 10X7 WHT/BLU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47645
Item Number 47645
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Employees Must Wash Hands Before Returning To Work
Material Plastic
Language English, Spanish
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved