47649
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47649

Brady Signs & Signage
In stock
Item Number
47649
MFG Item Number
47649
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47649
B302 SAFETY SIGNS WHT/BLU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47649
Item Number 47649
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Wash Your Hands Before Leaving This Room
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved