47651
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47651

Brady Signs & Signage
In stock
Item Number
47651
MFG Item Number
47651
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
47651
B401 SAFETY SIGNS 10X7 WHT/BLU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47651
Item Number 47651
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Wash Your Hands Before Leaving This Room
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved