49057
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49057

Brady Signs & Signage
In stock
Item Number
49057
MFG Item Number
49057
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
49057
FLOOR SAFETY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 49057
Item Number 49057
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Pictogram Color Red
Legend (Arrow Picto)
Material Polyester
Material Description Phosphorescent
Glow in the Dark Yes
Height 17 "
Width 17 "
Net Weight 0 lbs
Gross Weight 0.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved