49063
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49063

Brady Signs & Signage
In stock
Item Number
49063
MFG Item Number
49063
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
49063
FLOOR SAFETY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 49063
Item Number 49063
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Green/White
Legend First Aid
Material Vinyl
Material Description Film
Language English
Glow in the Dark No
Height 17 "
Width 17 "
Net Weight 0 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved