50786
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50786

Brady Signs & Signage
In stock
Item Number
50786
MFG Item Number
50786
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
50786
FIRE SAFETY HIGH VISIBILTY SIGNS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50786
Item Number 50786
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color White
Pictogram Color Red
Legend Fire Extinguisher
Material Plastic
Language English
Glow in the Dark Yes
Height 18 "
Width 7.5 "
Net Weight 0 lbs
Gross Weight 0.0781 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved