52174
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52174

Brady Signs & Signage
In stock
Item Number
52174
MFG Item Number
52174
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
52174
Sign,B235 10X7.5in.HMIG Bar,PK/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52174
Item Number 52174
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Pictogram Color Black/Blue/Red/Yellow
Header Health Hazard
Legend Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Informa
Material Paper
Material Description Eco-Friendly
Language English
Glow in the Dark No
Height 10 "
Width 7.5 "
Net Weight 0 lbs
Gross Weight 0.0059 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved