53076
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53076

Brady Signs & Signage
In stock
Item Number
53076
MFG Item Number
53076
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
53076
B946 NFPA EQUIP LBL 5X74 COLOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53076
Item Number 53076
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs, Warning Signs
Background Color White
Pictogram Color Black/Blue/Red/Yellow
Header Chemical Name
Legend Health Hazard Specific Hazard Fire Hazard Instability Hazard Required Personal Protective Equipment
Material Vinyl
Language English
Glow in the Dark No
Height 5 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0531 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved