56726
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56726

Brady Signs & Signage
In stock
Item Number
56726
MFG Item Number
56726
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
56726
SIGN, BE PREPft.D,BLK/ORG,36X36REF

Series Information

Specifications

Specifications
Manufacturer Part Number 56726
Item Number 56726
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Legend Be Prepared To Stop
Material Vinyl
Material Description Reflective
Language English
Glow in the Dark No
Height 36 "
Width 36 "
Net Weight 0 lbs
Gross Weight 0.2838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved