56750
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56750

Brady Signs & Signage
In stock
Item Number
56750
MFG Item Number
56750
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
56750
SIGN, CONST AHD,BLK/ORG,36X36REF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56750
Item Number 56750
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Legend Construction Ahead
Material Vinyl
Material Description Reflective
Language English
Glow in the Dark No
Height 36 "
Width 36 "
Net Weight 0 lbs
Gross Weight 0.2838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved