56767
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56767

Brady Signs & Signage
In stock
Item Number
56767
MFG Item Number
56767
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
56767
SIGN, DETOUR AHD,BLK/ORG,48X48MESH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56767
Item Number 56767
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Legend Detour Ahead
Material Mesh
Language English
Glow in the Dark No
Height 48 "
Width 48 "
Net Weight 0 lbs
Gross Weight 0.3375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved