56795
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56795

Brady Signs & Signage
In stock
Item Number
56795
MFG Item Number
56795
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
56795
SIGN, PIC OF FLGR,BLK/ORG,36X36REF

Series Information

Specifications

Specifications
Manufacturer Part Number 56795
Item Number 56795
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Pictogram Color Black
Legend (Flagger Picto)
Material Vinyl
Material Description Reflective
Language English
Glow in the Dark No
Height 36 "
Width 36 "
Net Weight 0 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved