57006
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57006

Brady Signs & Signage
In stock
Item Number
57006
MFG Item Number
57006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
57006
SIGN, RT LANE CL AHD ,BLK/ORG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57006
Item Number 57006
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Legend Right Lane Closed Ahead
Material Vinyl
Material Description Reflective
Language English
Glow in the Dark No
Height 48 "
Width 48 "
Net Weight 0 lbs
Gross Weight 0.3375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved