57014
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57014

Brady Signs & Signage
In stock
Item Number
57014
MFG Item Number
57014
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
57014
SIGN, RT SHLDR CLSD,BLK/ORG,48X48REF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57014
Item Number 57014
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Legend Right Shoulder Closed
Material Vinyl
Material Description Reflective
Language English
Glow in the Dark No
Height 48 "
Width 48 "
Net Weight 0 lbs
Gross Weight 0.3375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved