The store will not work correctly when cookies are disabled.
58511
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NFPA HAZARDOUS INFO PLACARD,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
58511 |
Item Number |
58511 |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Fire/Emergency Signs |
Background Color |
White |
Pictogram Color |
Black/Blue/Red/Yellow |
Header |
Health Hazard |
Legend |
Specific Fire Hazard Instability Hazard Consult Msds For Further Instructions |
Material |
Vinyl |
Language |
English |
Glow in the Dark |
No |
Height |
2.25 " |
Width |
3.125 " |
Net Weight |
0 lbs |
Gross Weight |
0.0002 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved