59277
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59277

Brady Signs & Signage
In stock
Item Number
59277
MFG Item Number
59277
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
59277
B324 IMO LBL 6X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59277
Item Number 59277
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Green
Pictogram Color Green
Legend (Right Arrow Picto)
Material Polyester
Language English
Glow in the Dark Yes
Height 6 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved