59288
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59288

Brady Signs & Signage
In stock
Item Number
59288
MFG Item Number
59288
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
59288
B347 IMO LBL 6X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59288
Item Number 59288
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Green
Pictogram Color Green
Legend (Emergency Exit Left Picto)
Material Plastic
Language English
Glow in the Dark Yes
Height 6 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved