59305
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59305

Brady Signs & Signage
In stock
Item Number
59305
MFG Item Number
59305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
59305
B324 IMO LBL 6X3 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59305
Item Number 59305
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color Green
Pictogram Color Green
Legend (Evaluation Letter 4 Picto)
Material Polyester
Language English
Glow in the Dark Yes
Height 6 "
Width 3 "
Net Weight 0 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved