65511
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65511

Brady Signs & Signage
In stock
Item Number
65511
MFG Item Number
65511
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
65511
LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 65511
Item Number 65511
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend In Accordance With Osha Standard 1910.147 All Equipment Machines And Processes Shall Be Locked
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 20 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0731 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved