65516
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65516

Brady Signs & Signage
In stock
Item Number
65516
MFG Item Number
65516
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
65516
LOCKOUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 65516
Item Number 65516
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Header Caution
Legend This Machine Must Be Locked Out Prior To Servicing
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved