65575
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65575

Brady Signs & Signage
In stock
Item Number
65575
MFG Item Number
65575
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
65575
MACHINE & OPERATIONAL SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 65575
Item Number 65575
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Header Caution
Legend When Throwing Switch Use Left Hand And Turn Face Away
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved