69500
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69500

Brady Signs & Signage
In stock
Item Number
69500
MFG Item Number
69500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
69500
FIRE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 69500
Item Number 69500
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color White
Pictogram Color Red
Legend Sprinkler Control Valve
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved