70102
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70102

Brady Signs & Signage
In stock
Item Number
70102
MFG Item Number
70102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
70102
BRAILLE (ADA) SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 70102
Item Number 70102
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color Black
Pictogram Color White
Legend Men
Material Plastic
Material Description Rigid
Language Braille
Glow in the Dark No
Height 8 "
Width 8 "
Net Weight 0 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved