70410
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70410

Brady Signs & Signage
In stock
Item Number
70410
MFG Item Number
70410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
70410
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70410
Item Number 70410
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color White
Pictogram Color Black/Blue
Header Notice
Legend Keep This Area Clear
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved