73509
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73509

Brady Signs & Signage
In stock
Item Number
73509
MFG Item Number
73509
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
73509
Y69179 B324 7X10 RED/GLOW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73509
Item Number 73509
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Legend Exit
Material Polyester
Language English
Glow in the Dark Yes
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved