73545
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73545

Brady Signs & Signage
In stock
Item Number
73545
MFG Item Number
73545
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
73545
Y69218 B324 7X10 BLK/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 73545
Item Number 73545
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Legend Not An Exit
Material Polyester
Language English
Glow in the Dark Yes
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved