78016
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78016

Brady Signs & Signage
In stock
Item Number
78016
MFG Item Number
78016
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
78016
TEMPORARY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 78016
Item Number 78016
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend Open Pit
Material Plastic
Material Description Corrugated
Language English
Glow in the Dark No
Height 18 "
Width 24 "
Net Weight 0 lbs
Gross Weight 0.0272 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved